Abbotsford
paswnrh15kitni

PASS & SEYMOUR WNRH15KITNI Smart Outlet With Netatmo Starter Kit, Nickel

Price $319.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRH15KITNI
Documents Documents

Description

The smartest way to take control of lights and power, optimized for larger homes.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home's unique space and needs. Options even include wireless smart switches and dimmers for easily adding 3-way control.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Outlet with Netatmo Starter Kit Type Switch
Voltage Rating 125 V Amperage Rating 15 A
Outlet Type Tamper-Resistant Number of Poles 2
Number of Wires 2 Switch Type Paddle
Terminal Connection Wired Material Polycarbonate
Color/Finish Nickel/Matte Application For Indoor, Residential Use
UPC 785007276985

Packages

1 - UNIT - 1 10 - UNIT - 10 630 - SKID - 630