Abbotsford
paswnrh10kitla

PASS & SEYMOUR WNRH10KITLA radiant® Smart Switch With Netatmo Starter Kit, Light Almond

Price $302.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRH10KITLA
Documents Documents

Description

The smartest way to take control of lights and power, optimized for larger homes.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Options include wireless smart switches and dimmers for easily adding 3-way control.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Type 3-Wire
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Amperage Rating 15 A
Terminal Connection Wired Color Light Almond
Finish Matt Application Residential
UPC 785007276947

Packages

1 - UNIT - 1 10 - UNIT - 10 630 - SKID - 630