Abbotsford
paswnrl10ni

PASS & SEYMOUR WNRL10NI radiant® Smart Switch with Netatmo, Nickel

Price $117.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL10NI
Documents Documents

Description

Control lights at the wall with the smooth paddle action of this smart switch, or use the intuitive app. Pair this switch with a Wireless Smart Switch with Netatmo to gain easy 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart light switches, smart dimmer light switches and smart outlets to build a solution that perfectly fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Type 1-Gang
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Amperage Rating 15 A
Terminal Connection Wired Color Nickel
Finish Matt Mounting Type Box
Application For CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon Lighting Control UPC 785007289572

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960