Abbotsford
paswnrl23wh

PASS & SEYMOUR WNRL23WH radiant® Wireless Smart Switch with Netatmo, White

Price $70.81 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL23WH

Description

Pair this battery-operated smart light switch with a radiant Smart Switch with Netatmo, then add to any wall to control the same light from an additional location – no wires or tools needed. Use the included adhesive to mount anywhere in minutes. Perfect for rooms not wired for 3-way control. Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, smart dimmer switches and smart outlets to build a solution that perfectly fits any space and need. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Type 3-Way, Wireless
Number of Poles 3 Material Polycarbonate
Color White Finish Matte
Mounting Type Box Application Control of Lights and Power, Optimized for Larger Homes
UPC 785007289640

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960
Customers who bought this item also bought