Abbotsford
paswnrl33la

PASS & SEYMOUR WNRL33LA radiant® Home/Away Wireless Smart Switch with Netatmo, Light Almond

Price $84.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL33LA

Description

Use this battery-operated smart switch to control the Home/Away full lighting scenes with one touch. Place by a front door, or the door to the garage, to turn lights on/off as you come or go. Add to any wall, no wires or tools needed, then create/edit the scenes easily within the app.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Switch with Netatmo Starter Kit Type 1-Gang, Home/Away, Wireless
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Color Light Almond
Finish Matt Mounting Type Box
Application For CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon Lighting Control UPC 785007289688

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960
Customers who bought this item also bought