Abbotsford
paswnrr15ni

PASS & SEYMOUR WNRR15NI 15A 125V radiant Smart Outlet withNetatmo, Nickel

Price $124.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRR15NI

Description

With this 15A smart outlet, take control lamps or small appliances from anywhere. (One outlet is app-controlled, the other is always on.) Monitor and manage energy usage through the app to reduce utility cost and waste. Part of the radiant® with Netatmo solution.Smart Lighting lets you control lights and power, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, dimmers and outlets to build a solution that perfectly fits a home’s unique space and needs. Options even include wireless smart switches and dimmers for easily adding 3-way control. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Outlet with Netatmo Starter Kit Type 1-Gang
Voltage Rating 125 V Amperage Rating 15 A
Outlet Type Tamper-Resistant Number of Poles 2
Number of Wires 2 Terminal Connection Wired
Material Polycarbonate Color/Finish Nickel/Matte
Mounting Type Box Application For Indoor, Residential Use
UPC 785007289602

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960