Abbotsford
paswwrl10laccv2

PASS & SEYMOUR WWRL10LACCV2 120V radiant Smart Switch Wi-Fi, Light Almond

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWRL10LACCV2
Documents Documents

Description

Take comfort in the convenience of controlling your lights from any smart device to set the exact lighting you need- from anywhere.The radiant Collection now offers smart switches and outlets with the ability to control lights and set scenes and schedules from any smart device - or just ask Alexa or Google to turn lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions, smart lighting sets the exact lighting you want - when and where you need it.The radiant Collection is a step up from standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.PRODUCT FEATURES:- RoHS Compliant - Control lights from smart phones and tablets with the Smart Lights app - Schedule lights on/off automatically, group lights, and create Scenes - Know your home is secure, even when you're away - Just ask Amazon Alexa or the Google Assistant to turn lights on - Out-of-the-box connectivity with OCF certification - Installs easily in place of existing switch/dimmer - Works in single pole or three way applications (works with any other 3-way switch) - Requires neutral wire - Locator light for finding switch the dark - Available in white, light almond, and nickel colors - Wall plate included - Works with existing secure home Wi-Fi (WPA2)

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Wi-Fi Smart Switch Type 3-Way
Voltage Rating 120 V Number of Poles 1
Material Polycarbonate Lexan Amperage Rating 15 A
Frequency Rating 60 Hz Power Rating 1800 W
Lamp Type Incandescent, Halogen Ballast Load 15 A
Terminal Connection 14 AWG Wire Color Light Almond
Dimensions 1.77 in W x 4.17 in H x 1.53 in D Mounting Type Box
Temperature Rating 0 - 43 °C Standards cULus Listed UL508, UL916, CSA C22.2 No. 14-13, NEMA WD-1 and WD-6. FCC Class B Part 15, OCF Certified, IEEE 802.11 Certified, RoHS Compliant Directive (2011/65/EU), FCC Certified A3LCWAM210S, IC 649E-CWAM210S, Prop65 Compliant
Application Residential and Light Commercial UPC 785007235883

Packages

1 - UNIT - 1 2 - UNIT - 2