PASS & SEYMOUR WWRL10NICCV2 120V radiant Smart Switch Wi-Fi, Nickel
Description
Take comfort in the convenience of controlling your lights from any smart device, from anywhere. The Smart Switch, Wi-Fi enables you to control your lights, and even set scenes and schedules, from any smart device. Or, just ask Alexa or Google to turn the lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions using your home’s wireless network, Smart Lighting from the radiant® Collection sets the exact lighting you want – when and where you need it.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Wi-Fi Smart Switch | Type | 3-Way |
Voltage Rating | 120 V | Number of Poles | 1 |
Material | Polycarbonate Lexan | Amperage Rating | 15 A |
Frequency Rating | 60 Hz | Power Rating | 1800 W |
Lamp Type | Incandescent, Halogen | Ballast Load | 15 A |
Terminal Connection | 14 AWG Wire | Color | Nickel |
Finish | Metallic | Dimensions | 1.77 in W x 4.17 in H x 1.53 in D |
Mounting Type | Box | Temperature Rating | 0 - 43 °C |
Standards | cULus Listed UL508, UL916, CSA C22.2 No. 14-13, NEMA WD-1 and WD-6. FCC Class B Part 15, OCF Certified, IEEE 802.11 Certified, RoHS Compliant Directive (2011/65/EU), FCC Certified A3LCWAM210S, IC 649E-CWAM210S, Prop65 Compliant | Application | Residential and Light Commercial |
UPC | 785007235890 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |