![gmlltrstunsys](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/321957485.jpg?preset=medium)
GM LIGHTING ChromaDim Tunable White & Dimming Lighting Control System
Description
ChromaDim is a Tunable White and Dimmable Lighting Control System with wall controller and dimmer. The wall controller and integrated driver pair automatically through the RF signal when the light is switched on. Tunable White allows you to create the perfect atmosphere for place or event from warm to cool white light.
Specifications
Brand Name | GM Lighting | Sub Brand | ChromaDim |
Item Name | Tunable and Dimming Lighting Control System | Voltage Rating | 120 V |
Action | Slide | Dimensions | 4.7 in L x 2.9 in W x 0.3 in H |
Color | White | Includes | (1) Wall Controller, (1) 90 W Driver |
Standards | UL Listed, Compliant to IEEE and Title 24 Requirements | Application | For Dry Location |
UPC | 849951017251 |
Packages
1 - UNIT - 1 |