![onqlc7500wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104367868.jpg?preset=medium)
PASS & SEYMOUR LC7500-WH 900MHz radiant® RF Lighting Control System, White
Description
The radiant® RF Lighting Control System offers simple control, a variety of device types, customizable scenes and the convenience of Android and iOS apps, so control is always in hand. This RF Lighting Control System Starter Kit (LC7500-WH) includes:* (1) LC7001 - Whole House Lighting Controller* (2) LC2101-WH - In-Wall Tru-Universal RF Dimmer, White* (1) LC2201-WH - In-Wall 1500W RF Switch, White* (1) LC2203-WH - In-Wall 3-Way Switch, White* (4) RWP26W - One-Gang Screwless Wall Plate, White
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Lighting Control System Starter Kit | Voltage Rating | 120 V |
Frequency Rating | 900 MHz Top Dog™ Radio Frequency | Power Consumption | 500 mA at 5 VDC |
Connection | Box | Operating Temperature | 32 - 104 °F |
Dimensions | 6 in W x 11 in D x 11 in H | Color | White |
Includes | LC7001 LC2101-WH (RF Dimmer Master), LC2201-WH (In-Wall 1500W RF Switch), LC2203-WH | Standards | FCC Approved, RoHS Compliant |
UPC | 804428432210 |
Packages
1 - UNIT - 1 |