Wireless controller (including power supply)
Includes (1) Wireless controller and (1) power supply; Lumaris tape light reel and accessories sold separately
Power supply input: 120V (50/60Hz), output: 24V 1500mA, 36W max; Wireless Controller input: 24V, output: 24V, 0-1375 mA, 33W max
Communicates wirelessly using Lutron’s ultra-reliable Clear Connect – Type X technology; Devices must be within 25ft of other Clear Connect Type X devices (see App Note #804 for more information)
Supports up to 16.4 ft (5m) in Lumaris tunable white tape (LU-T05-XX) to one wireless controller: single run or field-cut the LED tape and break up into multiple runs
Seamless integration for Lutron RadioRA 3 keypads, app, and programming software
Indoor damp/Dry location rating; Output short-circuit and overload-protection