![lutconnectbdg1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12518891.jpg?preset=medium)
LUTRON CONNECT-BDG-1 120V Connect™ Bridge for RadioRA® 2 System, White
Description
Creates a link between a RadioRA 2 or HomeWorks QS system and the Lutron Cloud, enabling remote access from the Lutron Connect Bridge to a system
Specifications
Brand Name | Lutron | Item Name | Connect Bridge |
Voltage Rating | 5 V | Amperage Rating | 300 mA |
Power Rating | 1.3 W | Dimensions | 2-3/4 in L x 2-3/4 in W x 1.19 in H |
Temperature Rating | 0 °C to 40 °C | Includes | 3 ft Ethernet Cable |
Standards | cULus Listed, IEC/EN Compliant, CE Certified | Application | For Indoor use |
UPC | 784276166539 |
Packages
1 - UNIT - 1 |