![watlmrc111](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/580547000.jpg?preset=medium)
WATT STOPPER 16A 0-10V LMRC-110 Series DLM 1-Relay Room Controller
Description
LMRC-110 series room controllers include one or two relay(s) to switch a total of 10 amps, a high-efficiency switching power supply and dual 0-10 volt outputs per relay for control of dimmable loads including compatible LED drivers or electronic ballasts. They are the foundation of a Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient control.
Specifications
Brand Name | Legrand | Item Name | Dimming Room Controller |
Type | On/Off, Digital, Single Relay | Voltage Rating | 120 - 277 VAC |
Series/Model | LMRC-110 | Amperage Rating | 10 A |
Frequency Rating | 50/60 Hz | Load Type | E-Ballast or Incandescent |
Connection Type | Category 5e Cables with RJ45 Connector | Dimensions | 4.4 in W x 3.2 in D x 2 in H |
Mounting | 1/2 in Knockout | Temperature Rating | 32 - 131 °F |
Standards | UL, cUL File Number E101196, UL 2043, BAA/TAA, RoHS, FCC Part 15 Compliant | Application | For Private Offices, Open Offices, Conference Rooms and Classrooms |
UPC | 754182938971 |
Packages
10 - UNIT - (10) |