Abbotsford
watlmrc211

THE WATT STOPPER INC LMRC-211 Dimming Room Controller On/Off, Digital, Single Relay 120/277 VAC

Price $262.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE WATT STOPPER INC
Manufacturer #:LMRC-211

Description

LMRC-210 Series Digital Room Controllers include one, two or three relay(s) to switch a total of 15 or 20 amps, a highefficiency switching power supply and one 0-10 volt output per relay for control of dimmable loads including electronic ballasts (Advance Mark 7, or equivalent). They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.

Specifications

Brand Name Legrand Item Name Dimming Room Controller
Type On/Off, Digital, Single Relay Voltage Rating 120 - 277 VAC
Series/Model LMRC-210 Amperage Rating 15 A
Frequency Rating 50/60 Hz Load Type E-Ballast or Incandescent
Connection Type Category 5e Cables with RJ45 Connector Dimensions 6-1/2 in W x 6-1/2 in D x 2-5/8 in H
Mounting Face Temperature Rating 32 - 158 °F
Standards UL File Number E101196, cUL Listed, FCC Part 15, RoHS Compliant Application For Private Offices, Open Offices, Conference Rooms and Classrooms
UPC 754182929030

Packages

5 - UNIT - (5)