THE WATT STOPPER INC LMRC-211-347 Room Controller On/Off, Digital, Single Relay, 0 - 10 V Dimmable 347 VAC
Description
LMRC-210 Series Digital Room Controllers include one, two or three relay(s) to switch a total of 15 or 20 amps, a highefficiency switching power supply and one 0-10 volt output per relay for control of dimmable loads including electronic ballasts (Advance Mark 7, or equivalent). They are the foundation of a Wattstopper Digital Lighting Management (DLM) system, and allow integration of occupancy sensors, daylighting controls and switches for energy-efficient lighting control.
Specifications
Brand Name | WattStopper | Item Name | Room Controller |
Type | On/Off, Digital, Single Relay, 0 - 10 V Dimmable | Voltage Rating | 347 VAC |
Series/Model | LMRC-210 | Amperage Rating | 15 A |
Frequency Rating | 50/60 Hz | Load Type | E-Ballast or Incandescent |
Connection Type | Category 5e Cables with RJ45 Connector | Dimensions | 6-1/2 in W x 6-1/2 in D x 2-5/8 in H |
Temperature Rating | 32 - 158 °F | Standards | UL File Number E101196, cUL Listed UL-924, UL-60730, FCC Part 15, RoHS Compliant |
Application | For Private Offices, Open Offices, Conference Rooms and Classrooms | UPC | 754182928934 |
Packages
5 - UNIT - (5) |