![cfifh360120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568631.jpg?preset=medium)
PHILIPS LIGHTING 912400350590 120V CFI High Bay Sensor Motion, 360° Coverage
Description
"FH360-120"
Specifications
Brand Name | Philips Lighting | Item Name | High Bay Motion Sensor |
Type | Line Voltage Sensor | Voltage Rating | 120 V |
Lead Length | 42 in | Series | FH |
Detection Angle | 360° | Mounting Type | 1/2 in Knockout |
Dimensions | 91 mm L x 91 mm W x 39 mm H | Material | High Impact Injected Molded Plastic |
Standards | UL and cUL Listed | UPC | 782343458563 |
Packages
1 - UNIT - 1 |