![difcrtspirit](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127026202.jpg?preset=medium)
RJ CROSS ARCHITECTURAL CRTSPIRIT 17.1mm x 100mm 24VDC 8Amp CRTSPIRIT Series PIR Motion Sensor
Description
This PIR Motion Sensor can work inline, remote, and/or be built into the channel itself.FEATURES:- Micro push button on/off only- Touch with dimming and memory- PIR timed 6-70s
Specifications
Brand Name | RJCROSS | Item Name | Motion Sensor |
Type | Passive Infrared | Voltage Rating | 24 VDC |
Amperage Rating | 8 A | Dimensions | 3.95 in L x 0.67 in W |
Packages
1 - UNIT - 1 |