Abbotsford
lutmsb202wh

LUTRON MS-B202-WH 120/277V 1-Pole Maestro Dual Technology Occupancy Sensor Switch, White

Price $148.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-B202-WH
Documents Documents

Description

The Maestro Dual Technology (Dual Tech) Occupancy Sensor Switch applies Lutron's exclusive XCTT Technology to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. This product also includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings.


Includes (1) Lutron Maestro Dual Circuit Dual-Tech Motion 6A Sensor Switch; Gloss Finish

Controls (2) individual circuits, each rated up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light

Ground or Neutral required; 120-277V

Functions as either (2) single pole circuits or (1) single pole and (1) 3-way circuit with an existing 3-way switch

Lutron Dual Sensing Technology: Ultrasonic and PIR (Passive-Infrared) for major, minor, fine, and very fine motion detection

180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); tamper resistant lens

Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room

Complies with Title 20/24, ASHREA 90.1 and IECC requirements for “automatic shutoff” and “multi-level lighting control

Easy to read programming buttons directly on sensor; Settings include timeout, sensitivity, and programmable circuit swapping (eliminates rewiring after installation) and more

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Type Dual-Circuit,Multi-Location/3-Way/Single-Pole,Occupancy Sensor Switch Color White
Mounting Type Wallbox Standards UL, cUL, NOM
Application Lighting UPC 784276086288

Packages

1 - UNIT - 1 16 - UNIT - 16