Abbotsford
lutmsops6ddvwh

LUTRON MSOPS6DDVWH 120V 1-Pole Maestro Dual-Circuit Occupancy Sensing Switch, White

Price $106.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-OPS6-DDV-WH
Documents Documents

Description

The Lutron® Maestro® Dual-Circuit Occupancy Sensing Switch combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. Thesensor is intended for either:• Control of two circuits• Bi-level control of two circuits, as required by certain energy codes (e.g., ASHRAE)FEATURES:• Passive infrared sensor with exclusive Lutron® XCTTM Technology for minor motion detection• 180° sensor field-of-view• Tamper-resistant PIR lens• Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage• Smart Ambient Light Detection (ALD) mode uses adaptive algorithm: Sensor learns the user’s preferred light level over time• Occupancy version can be set to Auto-ON/Auto-OFF or Manual-ON/Auto-OFF• Meets Title 24/Title 20 requirements for multi-level lighting. Partial-ON only (PPS6-DDV) version available to meet Title 24/Title 20 requirements for Partial-ON sensors• Adjustable timeout for each circuit (1, 5, 15, or 30 minutes)• Sensitivity adjustment (High/Low)• Switches all lighting loads: incandescent, halogen,ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent• Switches fan loads at 120 V~• Single-pole only


Includes (1) Lutron Maestro Dual Circuit Motion 6A Sensor Switch; Gloss Finish

Controls (2) individual circuits, each rated up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light

Ground or Neutral required; 120-277V

(2) Single Pole circuits; Wire-lead installation

Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers

180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens

Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room

Easy button programming to customize timeout, sensor mode, or sensitivity

Complies with Title 20/24 Section 110.9 for “automatic shutoff”

Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specifications

Brand Name Lutron Sub Brand Maestro
Type Dual-Circuit,Occupancy Sensor Switch,Single-pole Color Gloss White
Mounting Type Wallbox Temperature Rating 0 °C to 40 °C
Standards UL, cUL, NOM, Title 20/24 Application Lighting
UPC 784276066648

Packages

1 - UNIT - 1 24 - UNIT - 24