![lutmsops6m2dvwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451449010.jpg?preset=medium)
LUTRON MS-OPS6M2-DV-WH 3Amp/6Amp 120/277V Maestro Dual Voltage Switch with Occupancy/Vacancy Sensor
Description
MAESTRO® Switch with occupancy/vacancy sensor, single-pole/3-way/multi-location. Combines a MAESTRO® switch with a passive infrared occupancy or vacancy sensor. Occupancy version can be set to Auto-ON/auto-OFF or manual-ON/auto-OFF. Adjustable timeout (1, 5, 15 or 30 minutes) and high/low sensitivity adjustment. Crush/tamper resistant lens. Smart ambient light detection. Adaptive switching algorithm for extended relay life. XCT™ technology for fine motion detection.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Dual-Voltage,Multi-Location/3-Way/Single-Pole,Occupancy Sensor Switch | Color | Gloss White |
Mounting Type | Wallbox | Temperature Rating | 0 °C to 40 °C |
Standards | UL, cUL, NOM | Application | Lighting |
UPC | 027557984324 |
Packages
1 - UNIT - 1 |