Abbotsford
lutmspps6ddvwh

LUTRON MS-PPS6-DDV-WH 120-277V 1-Pole Maestro Partial-On Occupancy Sensor Dual-Circuit Switch, White

Price $100.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MS-PPS6-DDV-WH
Documents Documents

Description

The Lutron Maestro Dual-Circuit Occupancy Sensing Switch combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either:• Control of two circuits• Bi-level control of two circuits, as required by certain energy codes (e.g., ASHRAE)


Passive infrared motion detection with exclusive Lutron XCTTM Technology for fine motion detection

Neutral wire is required

180 deg sensor field-of-view

Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage 180 deg field-of-view

Occupancy version can be set to auto-on/auto-off or manual-on/auto-off

Vacancy version available to meet CA title 24 requirements

Adjustable timeout: 1, 5, 15, or 30 minutes

High-low sensitivity adjustment

Occupancy sensing switch lighting loads: incandescent, halogen, MLV, ELV, CFL, LED, magnetic fluorescent, and electronic fluorescent

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Occupancy Sensor Switch Type Dual-Circuit, Partial-On, XCT Technology
Voltage Rating 120 - 277 VAC Amperage Rating 6 A
Temperature Rating 0 °C to 40 °C Mounting Type Wallbox
Material Plastic Standards UL Listed, cUL Listed, NOM Certified, Title 20/24
Application For Lighting Control UPC 784276069670

Packages

1 - UNIT - 1 24 - UNIT - 24