
SATCO LIGHTING 86-500 120V LED Rated Add On Motion Sensor, White
Description
LED Rated; Add On Motion Sensor; White Finish. 120V
Specifications
Brand Name | Satco Products | Item Name | Add On Motion Sensor |
Voltage Rating | 120 V | Fixture Color/Finish | White |
Dimensions | 5.13 in L x 2.63 in W x 2 in H |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 100 - UNIT - 100 |