ACUITY 184LKE Sensor Switch Small Motion 360° Sensor Ceiling Mount Dual Technology (PDT), White
Description
Open area office lighting control is made cost effective with standard range 360° occupancy sensor. Patented dual technology with PIR/microphonics detection. Communicates with nLight network. Integrated On/Off photocell. Remotely configurable/upgradeable. Push-button programmable. Adjustable time delay. 100 hour lamp burn-in timer.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | nLight |
Item Name | Occupancy Sensor | Type | Low Voltage, Standard Range |
Temperature Rating | 14 - 160 °F | Mounting Type | Ceiling Tile Surface |
Dimensions | 4.55 in dia x 1.55 in D | Standards | ROHS, UL and CUL Listed, Title 24 Compliant |
Packages
1 - UNIT - 1 | 1200 - SKID - 1200 |