Abbotsford
senwv16r

ACUITY 184LE3 WV 16 Series Low Voltage Relay Wide View Occupancy Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184LE3

Description

The WV 16 Series Wide View occupancy sensor is designed to mount in a corner and detect small motions up to 40 ft (12.19 m) away, and larger motions up to 70 ft (21.34 m) away. This makes it ideal for 30 ft x 30 ft (9.14 m x 9.14 m) classrooms or corridors up to 70 ft (21.34 m) long (for specific long narrow hallway applications, see HW13 product data sheet). The enclosure’s convenient tilting feature enables the sensor to be mounted at any height from 8 to 10 ft (2.44 to 3.05 m). When corner or wall mounting is not possible, the WV BR bracket accessory can be used to mount the WV 16 to the ceiling. Additionally, the WV 16 may be used in combination with other sensors to customize coverage for very large or irregularly shaped spaces. For roomswith obstructions, use the WV PDT 16 Series sensor which adds Microphonics™ detection.FEATURES:• 100% Digital PIR Detection, Excellent RF Immunity• 120º by 40 ft (12.19 m) Coverage for Small Motion• Adjustable Time Delay• Push-Button Programmable• Convenient Test Mode• No Field Calibration or Sensitivity Adjustments Required• 100 hr Lamp Burn-in Timer

Specifications

Brand Name Acuity Brands Item Name Sensor
Type Corner Mount Voltage Rating 12/24 V
UPC 745975882267

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok