Abbotsford
steis360db

STEINEL 60251 120V 360 Degree Ceiling Mount Outdoor Occupancy Sensor, Black

Price $243.92 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STEINEL
Manufacturer #:60251

Description

IS 360 ceiling mount outdoor occupancy sensor. 360° coverage with up to 40 ft reach. 720 switching zones for highly accurate small motion detection. Coverage area may be customized with supplied snap-on shrouds and through fine-tune rotation adjustment. Precision molded lens is distortion free and watertight. Detects motion directly beneath sensor for immediate detection. Light level feature allows lighting to remain off during daylight regardless of occupancy. Automatically adjusts to temperature changes keeping sensitivity and coverage consistent. Built in surge protection with auto-reset. Raintight IP54 rated. Suitable for interior or exterior use.

Specifications

Brand Name Steinel Voltage Rating 120 V
Color Matt Black

Packages

1 - UNIT - 1