
PASS & SEYMOUR ASOS32W4 600W Motion Sensor Switch, Auto-ON/Auto-OFF, White
Description
FEATURES AND BENEFITS:- Perfect for anywhere you want lights to turn on automatically when you enter a room and off when you leave, such as a pantry or garage.- The Auto-ON/Auto-OFF SensaSwitch provides convenient light control by automatically turning lights on and off via motion-sensing technology.- Use on its own to control a light from one location (single-pole operation), pair with a second switch or dimmer to control a single light source from two locations (three-way operation), or combine with a third switch or dimmer to control a single light source from three locations (four-way operation).- Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Smart Timer Switch | Type | 3-Wire, Auto-On/Auto-Off, Movement |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Number of Poles | 1 | Sensor Type | Passive Infrared |
Sensing Distance | 10.6 m Front, 4.5 m Side, 10.6 m Floor | Viewing Angle | 180° |
Coverage Area | 600 ft² | Color | White |
Mounting Type | Box, Flush, Wall | Frequency Rating | 0 - 60 Hz |
Maximum Load Capacity | 0 - 600 W Fluorescent Lamp, 0 - 600 VA Fan Motor, 1/6 hp, 600 W | Lens Type | LED |
Terminal Connection | Screw | Material | Polycarbonate |
Mounting Height | 1.2 m | Standards | cULus Listed |
Application | For Motion Sensor, Residential Indoor use Only | UPC | 785007023145 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |