![rclstl110w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265084.jpg?preset=medium)
RC LIGHTING STL110WRCL 120V 1000W Stealth Sensor, White
Description
STEALTH Sensor with 110deg; view. Double Look Down lens, surge protection, LED detection indicator and Color Matched Lens. Suitable for wet locations.
Specifications
Brand Name | RC Lighting | Sub Brand | Stealth |
Item Name | Motion Sensor | Voltage Rating | 120 V |
Amperage Rating | 8 A | Detection Angle | 110° |
Mounting Type | Wall/Surface | Dimensions | 127 mm W x 89 mm H x 127 mm D |
Material | Aluminum | Color/Finish | White/Matte |
Application | For Wet Locations | UPC | 019813800024 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |