![rclstl360](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12265093.jpg?preset=medium)
RC LIGHTING STL360 RCL 120VAC 60Hz Motion Sensor, Bronze
Description
FEATURES:• Senses 180° out + 360° down for total detection• Radio frequency immunity• 6000 volt surge protection• Quick test time• Color matched vandal resistant• 1000 Watt switching capacity• Pre-wired and pre-assembled on CU4 universal EZ plate• Protected manual override with auto reset• Can be wired in parallel
Specifications
Brand Name | RC Lighting | Item Name | Motion Sensor |
Type | Photoelectric Control | Voltage Rating | 120 V |
Detection Angle | 180° Out, 360° Down | Includes | Universal CU4 Cover Plate |
UPC | 019813761206 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |