
RC LIGHTING STL360W RCL 120VAC 60Hz Motion Sensor, White
Description
White super stealth sensor with Total 360 + 180 can't miss coverage, surge protection, scanning LEDs, evening timer and color matched lens, universal CU4 cover plate included.
Specifications
Brand Name | RC Lighting | Voltage Rating | 120 V |
Color | Matt White | UPC | 019813761213 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |