ACUITY 222HJG 120V OMS 2000 Series Outdoor Motion Sensor, Bronze
Description
The OMS 2000 is designed to be used with traditional and LED outdoor lights providing automatic ON/OFF control when motion is detected. Can be used with a wide variety of light fixtures from Lithonia Lighting and others. Cast aluminum housing. Overlapping, multi-segment optical lens designed for outdoor use.
Specifications
Brand Name | Acuity Brands | Item Name | Motion Sensor |
Type | Outdoor | Voltage Rating | 120 V |
Amperage Rating | 10 A | Series | OMS 2000 |
Detection Angle | 180° Forward, 200° Downward | Dimensions | 6.13 in L x 5.13 in W x 2.75 in H |
Material | Cast Aluminum | Color/Finish | Dark Bronze |
For Use With | Wide Variety of Light Fixtures | Standards | UL Certified to US and Canadian Safety Standards |
Application | Used with Traditional and LED Outdoor Lights |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |