![dlsmt024v36w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127026252.jpg?preset=medium)
RJ CROSS DLSMT-024V-36W Power Supply Non-Dimmable, Electronic 5-1/2 in L x 1-3/4 in W x 1-1/8 in H
Description
Diffusion DLSMT-024 V-(18 W/36 W) is an electronic, non-dimmable driver in a plastic enclosure. No junction box required, 18 W or 36 W. IP40 rating.
Specifications
Brand Name | RJCROSS | Item Name | Power Supply |
Type | Non-Dimmable, Electronic | Voltage Rating | 120 V Input, 24 VDC Output |
Amperage Rating | 1.5 A | Wattage | 36 W |
Dimensions | 5-1/2 in L x 1-3/4 in W x 1-1/8 in H | Standards | IP40 Rated |
Packages
1 - UNIT - 1 |