Abbotsford
intkpt0170010

INTERMATIC KPT0170-010 Power Tap Adapter For Streetlights with Locking Type Photocontrols

Price $214.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:KPT0170-010
Documents Documents

Description

The KPT0170-010 PowerTap allows light pole mounted ancillary devices to have quick access to electrical power. It taps into the power feed of a streetlight by connecting between the photocontrol and locking type receptacle. It does not disturb the operation of the light control unit, and it supports the 7-pin ANSI C136.41 style receptacle and controls.

Specifications

Brand Name Intermatic Item Name Power Tap Adapter
Type 7-Pin Voltage Rating 120 V
Series/Model KPT0170 Amperage Rating 15 A
Conductor Size 16 AWG Material Polypropylene Body
Color Black Dimensions 3.42 in dia x 3.63 in H
Mounting Type Light Pole Temperature Rating -40 to 158 °F
Standards ANSI C136.41 and ANSI C136.10 Application For Security Cameras, Gateway Devices, Communication Equipment, Sensors, Wi-Fi Access Points
UPC 078275150096

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok