![lutcar2s20strwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162743.jpg?preset=medium)
LUTRON CAR2S-20-STR-WH 20Amp 120V Vive Wireless Split Receptacle With Clear Connect Technology, White
Description
The Wireless Receptacle is a radio-frequency (RF) receptacle switching solution that is capable of controlling 20 A split style receptacles when paired with Pico wireless controls and Radio Powr Savr occupancy/vacancy sensors. Communication with RF input devices, such as Pico wireless controls and / or Radio Powr Savr occupancy / vacancy sensors, is accomplished using Lutron Clear Connect RF Technology. These products are compatible with the Vive wireless hub which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. The hub enables control and monitoring of all Vive devices. The Vive wireless hub can be added at any time.
Specifications
Brand Name | Lutron | Sub Brand | Vive |
Item Name | Duplex Radio Frequency Receptacle | Type | Split, Wireless |
Size | 2.94 in | Voltage Rating | 120 V |
Amperage Rating | 20 A | Wattage | 1500 W |
Number of Poles | 2 | Number of Wires | 3,4,5 |
Connection Type | Screw-Type Terminals | Conductor Size | 12-14 AWG |
Material | Metal/Plastic | Color | White |
Terminal Connection | Screw | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Temperature Rating | 0 - 50 °C |
Environmental Conditions | 0 - 90% Non Condensing Humidity | Standards | cULus Listed, FCC Approved, NOM Certified, IFT |
UPC | 784276222013 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |