
LUTRON L-PED2-WH QS Pico Wireless Control Dual Pedestal, Tabletop Mount, White
Description
Pico Tabletop Pedestal, Dual-Mount, Wireless, Compatible With All Pico Remotes, Color: White. Pedestal holds two Pico remote controls, place on any tabletop. Place the pedestal on your coffee table or leave it on your nightstand and control your lights or shades without having to leave the comfort of your couch or bed. For easy access and added convenience, mount two Pico remote controls on this modern dual tabletop pedestal.
Specifications
Brand Name | Lutron | Sub Brand | Pico® |
Item Name | Pedestal | Material | Plastic |
Mounting | Tabletop, Surface | Type | Double |
Color/Finish | White | Dimensions | 81 mm W x 75 mm H |
Application | For Converting a Pico Wireless Control to a Tabletop Control | UPC | 027557765923 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |