Abbotsford
tycsc10ansi

TYCO ELECTRONICS SC-10ANSI 1000W 1800VA Shorting Cap, Black

Inventory
Unavailable for order
Manufacturer:TYCO ELECTRONICS
Manufacturer #:ALR-SC-10ANSI

Description

TE Connectivity (TE) offers durable weatherproof shorting and open caps. Common uses include designating fixtures for maintenance, keeping lights continually on for safety (shorting cap).SC caps provide a convenient and economical method to close or open the primary circuit with a NEMA locking type receptacle. The MC-10 model also incorporates a 545 Joule Metal Oxide Varistor (MOV) that protects the cap and the luminaire from transient line surges.Designating ANSI in the part number will provide a unit with a steppedhousing dictated in the ANSI C136.10 specification. This unique housingmakes it easier for users to distinguish visually between a standard photocontrol and a shorting or open cap.

Specifications

Brand Name TE Connectivity Item Name Shorting Cap
Voltage Rating 120 - 480 VAC Material High Impact Polypropylene
Color/Finish Black Dimensions 73 mm dia x 35 mm H
Standards EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC UPC 045686065516

Packages

84 - UNIT - (84)