
SHELLEY INDUSTRIAL AUTOMATION SM912DJQD VALU-BEAM 912 Series Diffuse Sensor Long Range
Description
Choose models for 10 to 30 Vdc or 24 to 250 Vac operation. DC models have bipolar solid-state outputs one NPN (sinking) and one PNP (sourcing). AC models have an SPST solid-state output rated for up to 3/4 A with simple 2-wire hookup. All models have a rear panel sensitivity adjustment and light/dark operate switch. DC models include banner's alignment indicating device system.
Specifications
Brand Name | Banner | Sub Brand | Valu-Beam® |
Item Name | Photoelectric Sensor | Voltage Rating | 10 - 30 VDC, 24 - 250 VAC |
Emitter Light Source | Dark/Light | Output | SPST |
Connection Type | 7/8 in Integral QD | Sensing Mode | Diffuse |
Circuit Type | PNP/NPN |
Packages
1 - UNIT - 1 |