![intek4027s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307158366.jpg?preset=medium)
INTERMATIC EK4027S NIGHTFOX BUTTON ELECTRONIC PHOTOCONTROL, 347 V
Description
NIGHTFOX electronic photocontrols permanently install on outdoor electrical boxes, in-wall boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. Mounts internally to an enclosure with a minimum installation hole size of 5/8” diameter. Comes with 9" wire leads.
Specifications
Brand Name | Intermatic | Item Name | Electronic Photocontrol |
Type | Home Improvement & Commercial Supplies - Electrical & Lighting Sensor, Switches, Fuses and Gauges | Voltage Rating | 347 V |
Frequency Rating | 50/60 Hz | Sensor Type | Electronic photocontrol |
Material | Polycarbonate | Color | Gray |
Finish | Plastic | Dimensions | 31.8 x 33.3 x 57.2 mm |
Mounting | Button | Temperature Rating | 70.0 degrees C |
Warranty | 8 YR | For Use With | Lighting, pathways |
Standards | Ansi C136.24 | Application | Outdoor Lighting Control |
UPC | 078275152366 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |