![intek4227s](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/319051405.jpg?preset=medium)
INTERMATIC EK4227S 347V NIGHTFOX Stem and Swivel Mount Electronic Photocontrol
Description
NIGHTFOX electronic photocontrols permanently install on outdoor electrical boxes or outdoor lighting fixtures. Ideal for LED fixtures with long-life expectations. 1/2”-14 NPSM threaded stem fits standard outlet boxes and wall packs with a minimum installation hole size of 7/8” diameter. Come with 9" wire leads.
Specifications
Brand Name | Intermatic | Item Name | Electronic Photocontrol |
Type | Home Improvement & Commercial Supplies - Electrical & Lighting Sensor, Switches, Fuses and Gauges | Voltage Rating | 347 V |
Frequency Rating | 50/60 Hz | Sensor Type | Electronic photocontrol |
Material | Polycarbonate | Color | Gray |
Finish | Plastic | Dimensions | 31.8 x 33.3 x 142.9 mm |
Mounting | Stem and Swivel Mount | Temperature Rating | 70.0 degrees C |
Warranty | 8 YR | For Use With | Lighting, pathways |
Standards | Ansi C136.24 | Application | Outdoor Lighting Control |
UPC | 078275152380 |
Packages
12 - UNIT - (12) |