ACUITY 200M3W Lighting Control & Design 2-Wire Outdoor Photosensor
Description
Outdoor photosensor for use with bluebox.
Specifications
Brand Name | Lithonia Lighting | Item Name | Digital Photosensor |
Type | 2-Wire, Outdoor | Voltage Rating | 120 - 277 VAC |
Coverage | 1000 ft² | Connection Type | Digital Category 5 Cable |
Color | Gray | Enclosure Type | NEMA 1 |
Mounting | Fixture | Temperature Rating | -40 to 140 °F |
Warranty | 3 yr | For Use With | Blue Box Classic/LT Master Panels |
Application | For Single-Zone or Multi-Zone Outdoor Lighting Control Applications | UPC | 745972878881 |
Packages
1 - UNIT - 1 |