Abbotsford
sencmradc

ACUITY 184F4A 120-277V CMR ADC Series Automatic Dimming Control Photo Sensor - Ceiling Mount Low Voltage, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184F4A
Documents Documents

Description

The CMR(B)-ADC Series of Automatic Dimming Control sensors provide continuous control of dimmable ballasts for daylight harvesting applications. Ideal for public spaces with windows like vestibules, corridors, or bathrooms; the CMR(B)-ADC works by monitoring daylight conditions in a room, then controlling a 0-10 VDC dimmable ballast so as to insure that adequate lighting levels are maintained. The CMR(B)-ADC sensors are line powered and therefore do not require a Power Pack. The CMR version sensors are ceiling mounted, while the CMRB versions are specifically designed to mount on the end of a linear fluorescent fixture. To add full On/Off switching to the dimming control provided by the CMR(B)-ADC sensor.FEATURES:• Line Powered, no Power Pack needed• Digital Set-Point Control• Programmable via simple Push-button commands• Dimming sinks up to 20 mA• Green LED Activity Indicator• 100 Hr Lamp Burn-in Timer Mode

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Photosensor Type Line Voltage, Automatic Dimming Control
Voltage Rating 120 - 277 VAC Coverage 360°
Color White Dimensions 4.55 in dia x 1.55 in D
Mounting Ceiling Tile Surface, Round Fixture or Junction Box Temperature Rating 14 - 160 °F
Standards cULus Listed Application Provide Continuous Control of Dimmable Ballasts for Daylight Harvesting Applications, Ideal for Public Spaces with Windows Like Vestibules, Corridors or Bathrooms, the CMR-ADC Works by Monitoring Daylight Conditions in a Room, Then Controlling a 0 - 10 VDC Dimmable Ballast so as to Insure that Adequate Lighting Levels are Maintained
UPC 745975862689

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok