
WATT STOPPER 24VDC LS-301 LightSaver Dimming Photosensor
Description
The LightSaver LS-301 is a closed loop, ceiling mount, low voltage indoor photosensor that works with standard, 0–10 VDC electronic dimming ballasts or compatible LED drivers to dim lighting as daylight increases
Specifications
Brand Name | WattStopper | Sub Brand | Wattstopper |
Type | Closed Loop | Control Output | Dimming |
Mounting | Fixture or Bracket | Standards | UL244A, UL508 |
Application | Office Spaces, Classrooms, Warehouses | UPC | 754182914265 |
Packages
20 - UNIT - (20) |