LUTRON RR-15APS-1-SW RadioRA 2 RF Plug-In Appliance Module, Snow
Description
The RadioRA 2 Appliance Module (RR-15APS-1) switches up to 15 A of general purpose loads. It features Lutron’s patented Softswitch® technology to prevent the relay contacts from arcing, extending the average life of the switch.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Appliance Power Module | Type | Extension |
Voltage Rating | 120 V | Material | Plastic, Metal |
Color | Snow White | Amperage Rating | 15 A at 0.5 hp |
Terminal Type | Plug-in | Dimensions | 2-1/4 in W x 3-1/4 in H |
Mounting | Plug | Temperature Rating | 0 °C to 40 °C |
Standards | UL/cUlL Listed, FCC Compliant | Application | For Indoor Use |
UPC | 027557975674 |
Packages
1 - UNIT - 1 |