Abbotsford
senmp20347

ACUITY 184FXW 347V MP20-347 Mini Power Pack

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184FXW

Description

The MP20 347 power/relay pack work swith low voltage occupancy sensors to switch lighting loads on and off. The MP20 347 also transforms 120 or 347 VAC single phase power to class II 15 VDC to power remote sensors. Although plenum rated, the elongated mounting nipple allows for these packs to be mounted either directly through a 1/2 inch knockout in a junction box, or to be located inside an adjacent box for specific local code requirements. Up to 14 sensors may be connected to one MP20 347. Multi-circuit control can be handled by multiple MP20 347. MP20 347s can be wired continuously hot (line side), or on the switch leg (load side) without nuisance delays upon turn on.FEATURES:• Powers Low Voltage Sensors (MP20 347)• Switches Line Voltage Loads• Plenum Rated

Specifications

Brand Name Acuity Brands Sub Brand Sensor Switch
Item Name Mini Power Pack Voltage Rating 347 VAC Input, 15 VDC Output
Amperage Rating 20 A Frequency Rating 50/60 Hz
Color Black Power Rating 1 hp
Output Rating 150 mA Mounting 1/2 in Chase Nipple
Warranty 5 yr Limited Standards UL Listed, Plenum Rated, RoHS Compliant

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok