Abbotsford
senpp20347

ACUITY 184FY5 347V 1-Pole PP20 Series Power/Relay Pack, Black

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:184FY5

Description

Power packs are the heart of the low voltage sensor system. A PP20 Series power pack transforms Class I high voltage (120/277 VAC) to Class 2 15 VDC for powering remote sensors. The PP20 and the SP20 Series slave pack are also capable of switching lighting loads on and off using their internal relays. Class 2 wire leads connect to 18 to 22 AWG low voltage cable running to the sensors, making installation easy and clean. Power packs also have an elongated chase nipple that allows it to be mounted either directly through a ½ inch knockout into a junction box, or inside an adjacent box for meeting specific local code requirements in ceiling plenums. The most versatile power pack is the PP20, which utilizes a patented relay contact protection and can power up to 14 sensors. Dual-circuit control can be handled by two PP20’s, one PP20 2P Series 2-Pole power pack, or a PP20 power pack and a SP20 slave packs.FEATURES:• Powers Low Voltage Sensors (PP20/PP20 2P only)• Self-Contained Relay(s) Switch Line Voltage Loads• Relay Contact Protection• Plenum Rated

Specifications

Brand Name Acuity Controls Sub Brand Sensor Switch
Item Name Mini Power Pack Voltage Rating 347 VAC Input, 15 VDC Output
Amperage Rating 150 mA Frequency Rating 50/60 Hz
Color Black Series/Model PP20 347
Power Rating 1 hp Mounting 1/2 in Chase Nipple
Warranty 5 yr Limited Standards UL Listed, Class II Plenum Rated, RoHS Compliant
UPC 745975867868

Packages

1 - UNIT - 1