Abbotsford
watbz250347

THE WATT STOPPER INC BZ-250-347 POWER PACK 120-347V24VDC

Price $92.57 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THE WATT STOPPER INC
Manufacturer #:BZ-250-347

Description

The BZ-250 power pack switches lighting or plug loads On and Off in response to low voltage control inputs, and provides up to 225mA at 24VDC to power Wattstopper occupancy sensors. It enables Manual-On sequences of operation, as well as HoldOn, Hold-Off and load shed applications when used with lighting control panels or building automation systems. This device is constructed with environmentally friendly materials and is RoHS-compliant. High-efficiency, plenum-rated switching power supply. Hold-On and Hold-Off inputs. Mechanically held latching relay with selectable power loss operation: On, Off, or last state. Load On/Off button to verify wiring. Auto-On or Manual-On operation for code compliance. Zero crossing and for reliability and increased product life. Low voltage over current protection.

Packages

10 - UNIT - (10)