
WATT STOPPER S120/277/347EP 120/277/347VAC 20Amp WattStopper Power Slave Pack Auxiliary
Description
Wattstopper S120/277/347e-p Auxiliary Relay Packs Are Similar To Power Packs, But Only Have An Isolated Relay And No Transformer Power Supply.
Specifications
Brand Name | WattStopper | Item Name | Auxiliary Relay Power Pack |
Voltage Rating | 120/277/347 VAC | Amperage Rating | 20 A at 277 VAC, 15 A at 347 VAC |
Color | Black | Material | Plastic Enclosure |
Dimensions | 2.91 in W x 1.62 in D x 1.7 in H | Mounting | Fixture |
Warranty | 5 yr | Standards | UL4V-0, UL 2043, UL, cUL Listed |
UPC | 754182506040 |
Packages
1 - UNIT - 1 |