Abbotsford
yklnpp20pl

ACUITY 233C81 20Amp 120V nLight nPP20 PL Power Pack

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:233C81
Documents Documents

Description

The nLight nPP20 PL power pack extends the power pack family, delivering robust system performance and design versatility for commercial and industrial control applications. The nPP20 PL is capable of switching loads up to 20 Amps for general purpose receptacle load via an internal latching relay designed with robust protection. This power pack also has two available options – the base unit powers off of line voltage, but does not provide nLight bus power. An option is available for a unit that provides bus power – this option (BP) provides up to 40mA from each of its two RJ-45 ports by transforming Class 1 line voltage (120 VAC) to Class 2 low voltage (15 VDC). This power is typically utilized by other nLight devices within the power pack’s local control zone; however, remaining power is also made available over the network for Bridges and devices in other zones to utilize. Simply add this device into an nLight control zone with an occupancy sensor and the unit will automatically switch off when the room becomes vacant. Local manual switch and photocell control of receptacles is not typically required, therefore it is disabled by default.

Specifications

Brand Name Acuity Brands Sub Brand nLight, Sensor Switch
Item Name Plug Load Control Power Pack Voltage Rating 120 VAC Input
Amperage Rating 20 A Frequency Rating 50/60 Hz
Interface (2) RJ45 Color Blue
Series/Model NPP20 Output Rating 15 VDC, 80 mA
Relay Type Latching Material Plastic
Finish Gloss Dimensions 2.53 in W x 3.38 in H x 1.83 in D
Cable Size 14-12 AWG Mounting 1/2 in Knockout (7/8 in Hole)
Humidity Up to 90%, Non-Condensing Relative Temperature Rating 14 - 122 °F
Warranty 5 yr Limited Standards Energy Management Equipment, UL916 (E167435), Emergency Power Equipment, UL924 (E342232), CA Title 24, DLC Standard, Plenum UL2043, RoHS Compliant
Application For Education, Government, Healthcare, Hospitality, Manufacturing, Offices and Banks, Religious, Retail, Sports and Recreation, Warehouses UPC 889804095630

Packages

1 - UNIT - 1