![yklrpp20d24vefpuvoltg2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287556819.jpg?preset=medium)
ACUITY 2592NS 120-480V nLight AIR rPP20 Power/Relay Pack
Description
The nLight AIR rPP family of power packs are lighting control devices designed to offer flexible control for commercial and industrial lighting applications. The rPP20 consists of a relay, 0-10V dimming control and a low voltage power supply output to power and wireless switches and sensors. The rPP20 is capable of switching loads up to 20 A via a latching relay designed with robust inrush protection from the harsh switching requirements of fluorescent and LED loads. Select power packs provide +24 VDC low voltage output to power up to 4 nLight AIR mounted occupancy sensors and photocells. As part of the nLight AIR wireless controls family, the rPP20 uses a 900 MHz communication frequency that easily penetrates obstructions and its five-tier security architecture helps building owners and occupants rest easy.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | nLight |
Item Name | Power/Relay Pack | Type | External Fault Protection, Generation 2, Occupancy Controlled Dimming |
Voltage Rating | 120/480 VAC, 24 VDC | Amperage Rating | 100 mA |
Frequency Rating | 50/60 Hz | Series/Model | RPP20 |
Power Rating | 1.5 hp | Relay Type | Latching |
Indicator Type | Fluorescent/LED | Finish | Gloss |
Dimensions | 1.82 in W x 3.5 in D x 3.52 in H | Cable Size | 12 AWG |
Mounting | 1/2 in Knockout | Humidity | 5 - 95% Non-Condensing |
Warranty | 5 yr Limited | Standards | cULus Listed, DLC Certified, FCC ID 2ADCB-RMODIT3, IC 6715C-RMODIT3, IFETEL RCPNLNL20-2057, RoHS Compliant |
Application | For Education, Government, Healthcare, Hospitality, House of Worship, Offices and Banks, Retail, Retrofit |
Packages
1 - UNIT - 1 |