![cgerr9p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/409672721.jpg?preset=medium)
GE CANADA RR9P 5 Wire GE Controls Relay Low Voltage with Plug
Description
RR series relay have served as the heart of low voltage lighting controls for over 40 years. The basic power switching device, the relay serves as the foundation of a building’s lighting control solution. GE’s Remote Control panels and frames are configured for either RR7P or RR9P relays with a five-pin female connector. The user can simply remove a knockout in the low voltage barrier, snap the relay into place and plug it onto the interconnect board.
Specifications
Brand Name | GE | Item Name | Lighting Relay |
Type | 5-Wire, Low Voltage | Voltage Rating | 120 - 277 VAC |
Number of Poles | 1 | Load Rating | 20 A at 125 VAC Tungsten Filament, 20 A at 277 VAC Ballast, 347 VAC Canadian, 30 A at 277 VAC Resistive, 1/2 hp at 110 - 125 VAC, 1/2 hp at 220 - 277 VAC Motor |
Series/Model | RR | Amperage Rating | 20 A |
Frequency Rating | 60 Hz | Temperature Rating | 32 - 140 °F |
Includes | 5-Pin Connector | Standards | UL Listed, CSA Certified |
UPC | 043180568618 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |