LUTRON RMJ-H2OR-DV-B 20Amp 120-277V Power Pack Relay Module
Description
PowPak® Relay module. Able to control 20 A receptacles. Wide operating voltage 120 to 277 V. Capable of switching general-purpose loads. Receives wireless inputs from a total of ten wireless controls maximum (Pico® wireless controls or Radio Powr Savr™ occupancy/vacancy sensors). Utilizes Lutron® Clear Connect® RF technology. Mounts to a U.S style junction box through a standard size knockout. Complies with requirements for use in a compartment handling environmental air (plenum) per NEC® 2014 300.22(C)(3). Heavy duty mechanically held, latching relays with silver alloy contacts. Zero cross switching. Includes required controlled outlet labels for code compliance. Provides a fail safe mechanism to turn on the output in the event of a missing sensor. BAA compliant.
Specifications
Brand Name | Lutron | Sub Brand | PowPak® |
Item Name | Relay Module | Type | Wireless Receptacle Control |
Voltage Rating | 120 - 277 V | Series/Model | RMJS |
Amperage Rating | 20 A | Frequency Rating | 50/60 Hz |
Power Rating | <1.25 W | Dimensions | 4 in H x 2.4 in W x 1.73 in D |
Mounting | Junction Box | Humidity | 0 - 90% Non-Condensing |
Temperature Rating | 0 °C to 40 °C | Includes | Required Controlled Outlet Labels for Code Compliance |
Standards | UL/cUL Listed, BAA Compliant, UL 2043 Plenum Rated, FCC Approved |